Beli katrol lift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  3. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp9.899.900

    Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come of
    atribut:
    • Rated Load: 3.2t
    • Standard Lift: 1.5m
    • Min Distance Between Hooks: 420mm
    • Lever Length (mm): 360
  5. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  6. KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  7. NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp3.199.900

    NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -A single-operation free rotation mechanism has been employed to enable the user to create a freely rotating state simply by turning the grip counter-clockwise.-Equipped with a brake engagement/bite resolving mechanism for recovery with a normal operation
  8. ENDO Spring Balancer EW (Penyeimbang Pegas)
    Mulai

    Rp1.799.900

    ENDO Spring Balancer EW (Penyeimbang Pegas)
    Deskripsi:
    - ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.
    atribut:
    • Capacity (kg): 1 - 3
    • Stroke (m): 1.3
    • Wire Rope Diameter (mm): 3
  9. ENDO Spring Balancer EK (Penyeimbang Pegas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    ENDO Spring Balancer EK (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)
    atribut:
    • Capacity (kg): 0.5-1.5
    • Stroke (m): 1
    • Wire Rope Diameter (mm): 3
  10. ENDO Spring Balancer ELF (Penyeimbang Pegas)
    Mulai

    Rp6.599.900

    ENDO Spring Balancer ELF (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer ELF has a long stroke and is ideal in a large space.- For suspending electrical devices, jigs, and materials for processed goods.- Centering operations.- For cable suspended robots.- Balancing device for various kinds of equipment
    atribut:
    • Stroke (m): 2.5
  11. ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  12. HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
Daftar Harga katrol lift Terbaru October 2026
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp9.899.900
Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)Rp4.199.900
KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp6.399.900
NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.199.900
Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)Rp2.399.900
ASB Fork Lift BearingRp72.900
KITO Electric Chain Hoist 1st Speed Type (2 Point Button) (Katrol Rantai Elektrik)Rp26.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)